Zoro Homepage

Silk Route AWSR-4037 Handmade Area Rug

  • Mfr # AWSR4037-238

  • Zoro # G510339055


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Color
Medium GrayMain: Taupe
Shape
Runner
Material
Face: 100% Viscose
Pile Height
0.25 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWSR4037-238
Zoro #
G510339055
UPC #
889292062114
Country of Origin
India

Dimensions

Pile Height
0.25 in
Length (In.)
96 in
Width (In.)
27 in
Size
2 ft 3 in x 8 ft
Thickness
0.46 in

Details

Color
Medium GrayMain: Taupe
Shape
Runner
Material
Face: 100% Viscose
Weight
12.96 lb
High Traffic Compatible
Not Recommended for High Traffic Areas
Printed Design
No
Machine Washable
No
Includes
Care Label
Outdoor Safe
No
High/Low Texture
Yes
Durable/Performance Rated
No
Primary Color
Brown
Construction
Hand Loomed
Has Fringe
No
Features
Handmade
Style
Modern
Sub Style
Minimalist
Backing
Canvas

Description

Introduce an exquisite touch of minimalist modern style to your home with our Silk Route Collection rug. Hand loomed in India from viscose, this luxurious rug boasts a medium pile that's plush underfoot and enhances any room with its elegant sheen. It's perfect for those who appreciate the finer things in life yet value simplicity and modern aesthetics. To ensure longevity and maintain its fresh look, we recommend using it with a rug pad and cleaning spots with water only. This rug isn't just an addition to your home, but a statement of refined taste and elegance!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.