Zoro Homepage

Silk Route AWSR-4037 Handmade Area Rug

  • Mfr # AWSR4037-810

  • Zoro # G710339145


product price: $1,470.00
/ea
Free Shipping & Returns

Key Features

Color
Medium GrayMain: Taupe
Shape
Rectangle
Material
Face: 100% Viscose
Pile Height
0.25 in
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWSR4037-810
Zoro #
G710339145
UPC #
889292062152
Country of Origin
India

Dimensions

Pile Height
0.25 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.46 in
Size
8 ft x 10 ft

Details

Color
Medium GrayMain: Taupe
Shape
Rectangle
Material
Face: 100% Viscose
Includes
Care Label
Primary Color
Beige
Durable/Performance Rated
No
Features
Handmade
Outdoor Safe
No
Has Fringe
No
Backing
Canvas
Weight
57.6 lb
Sub Style
Minimalist
Construction
Hand Loomed
Printed Design
No
Style
Modern
Machine Washable
No
High Traffic Compatible
Not Recommended for High Traffic Areas
High/Low Texture
Yes

Description

Introduce an exquisite touch of minimalist modern style to your home with our Silk Route Collection rug. Hand loomed in India from viscose, this luxurious rug boasts a medium pile that's plush underfoot and enhances any room with its elegant sheen. It's perfect for those who appreciate the finer things in life yet value simplicity and modern aesthetics. To ensure longevity and maintain its fresh look, we recommend using it with a rug pad and cleaning spots with water only. This rug isn't just an addition to your home, but a statement of refined taste and elegance!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.