
Sinop SNP-2304 Handmade Area Rug
Mfr # SNP2304-576
Zoro # G110356322
product price: $415.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Global
Material
Face: 100% Wool
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNP2304-576
Zoro #
G110356322
UPC #
888473977421
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.28 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.39 in
Details
Color
Black, Cream
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
22.13 lb
Features
Handmade
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
Yes
Printed Design
No
Outdoor Safe
No
Sub Style
Moroccan
High Traffic Compatible
Yes
Backing
Canvas
Construction
Hand Tufted
Machine Washable
No
Description
This stunning Sinop area rug adds a global flair to any room. Crafted of wool for superior durability, this medium pile rug features a high/low construction for a unique textured look. Hand tufted in India, this rug is sure to make a statement wherever it's placed. Use with the recommended rug pad not included for added comfort and protection. Spot clean only to preserve the life and beauty of your new area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.