
Sinop SNP-2306 Handmade Area Rug
Mfr # SNP2306-23
Zoro # G910357550
product price: $85.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Cream
Style
Global
Material
Face: 100% Wool
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNP2306-23
Zoro #
G910357550
UPC #
888473977544
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.28 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Charcoal, Cream
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
3.54 lb
Outdoor Safe
No
Sub Style
Moroccan
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
Yes
Backing
Canvas
Construction
Hand Tufted
Description
This hand-tufted Sinop Area Rug is perfect for any room that needs a modern update. The global style and medium pile of this wool rug creates a luxurious feeling in any room. Featuring a high/low construction, this rug from India is sure to add texture and depth to your home. It's recommended to use with a rug pad not included for added safety and stability. Spot clean only for easy maintenance. Make a bold statement with this one-of-a-kind area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.