
Sinop SNP-2306 Handmade Area Rug
Mfr # SNP2306-69
Zoro # G510357530
product price: $680.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Cream
Style
Global
Material
Face: 100% Wool
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNP2306-69
Zoro #
G510357530
UPC #
888473977575
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.28 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.39 in
Details
Color
Charcoal, Cream
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Weight
31.86 lb
Includes
Care Label
Features
Handmade
Sub Style
Moroccan
Construction
Hand Tufted
High Traffic Compatible
Yes
High/Low Texture
Yes
Machine Washable
No
Has Fringe
No
Backing
Canvas
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
Description
This hand-tufted Sinop Area Rug is perfect for any room that needs a modern update. The global style and medium pile of this wool rug creates a luxurious feeling in any room. Featuring a high/low construction, this rug from India is sure to add texture and depth to your home. It's recommended to use with a rug pad not included for added safety and stability. Spot clean only for easy maintenance. Make a bold statement with this one-of-a-kind area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.