
Skagen SKG-2303 Machine Crafted Area Rug (Discontinued)
- Mfr # SKG2303-679
- Zoro # G710367988
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SKG2303-679
Zoro #
G710367988
UPC #
192201227536
Country of Origin
Egypt
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in
Details
Color
Medium Gray, Silver Gray, Terracotta, Charcoal, Mustard, White
Style
Rustic
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
16.58 lb
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Southwestern
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
No
Printed Design
No
Machine Washable
No
Description
Introducing the Skagen area rug, a beautiful addition to any home. With its Southwestern Rustic style, this piece is sure to add a touch of warmth and character to your living space. Made from durable polypropylene and machine woven in Egypt, it's perfect for high traffic areas and is designed to last for years to come. The medium pile offers a cozy feel underfoot, while the spot cleanable surface makes it easy to care for. Complete the look with an anti-slip rug pad sold separately for extra safety and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.