
Skylar SLR-2300 Handmade Area Rug
Mfr # SLR2300-1215
Zoro # G810368625
product price: $2,155.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Color
Light Beige, Beige
Style
Modern
Material
Face: 100% Wool
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLR2300-1215
Zoro #
G810368625
UPC #
889292475464
Country of Origin
India
Dimensions
Size
12 ft x 15 ft
Pile Height
0.47 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.62 in
Details
Color
Light Beige, Beige
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
108 lb
Includes
Care Label
Features
Handmade
Backing
Canvas
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
Construction
Hand Tufted
High Traffic Compatible
Yes
Sub Style
Minimalist
High/Low Texture
No
Description
This Skylar area rug is the perfect way to add an eye-catching focal point to any modern room. Made with a hand tufted construction, this wool rug offers medium pile for a plush feel underfoot. Quality craftsmanship and attention to detail make this piece a unique and timeless addition to your home decor. For best results, we recommend using with a rug pad not included. This beautiful area rug is made in India and will bring warmth and comfort to your living space for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.