Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skylar SLR-2300 Handmade Area Rug

  • Mfr # SLR2300-268

  • Zoro # G210368607


product price: $245.00
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Beige
Shape
Runner
Material
Face: 100% Wool
Pile Height
0.47 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLR2300-268
Zoro #
G210368607
UPC #
889292475495
Country of Origin
India

Dimensions

Pile Height
0.47 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.62 in
Size
2 ft 6 in x 8 ft

Details

Color
Light Beige, Beige
Shape
Runner
Material
Face: 100% Wool
Features
Handmade
Weight
12 lb
Includes
Care Label
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Hand Tufted
Has Fringe
No
High/Low Texture
No
Sub Style
Minimalist
Backing
Canvas
Style
Modern
Printed Design
No
Machine Washable
No
Outdoor Safe
No

Description

This Skylar area rug is the perfect way to add an eye-catching focal point to any modern room. Made with a hand tufted construction, this wool rug offers medium pile for a plush feel underfoot. Quality craftsmanship and attention to detail make this piece a unique and timeless addition to your home decor. For best results, we recommend using with a rug pad not included. This beautiful area rug is made in India and will bring warmth and comfort to your living space for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.