
Skylar SLR-2301 Handmade Area Rug
Mfr # SLR2301-1014
Zoro # G310348196
product price: $1,675.00
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Color
Beige, Medium Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLR2301-1014
Zoro #
G310348196
UPC #
889292475549
Country of Origin
India
Dimensions
Size
10 ft x 14 ft
Pile Height
0.47 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.62 in
Details
Color
Beige, Medium Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
84 lb
Includes
Care Label
Has Fringe
No
High/Low Texture
No
Outdoor Safe
No
Backing
Canvas
Durable/Performance Rated
No
Printed Design
No
Construction
Hand Tufted
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Minimalist
Description
This Skylar area rug is the perfect way to add an eye-catching focal point to any modern room. Made with a hand tufted construction, this wool rug offers medium pile for a plush feel underfoot. Quality craftsmanship and attention to detail make this piece a unique and timeless addition to your home decor. For best results, we recommend using with a rug pad not included. This beautiful area rug is made in India and will bring warmth and comfort to your living space for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.