Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skylar SLR-2301 Handmade Area Rug

  • Mfr # SLR2301-268

  • Zoro # G610347998


product price: $245.00
/ea
Free Shipping & Returns

Key Features

Color
Beige, Medium Gray
Shape
Runner
Material
Face: 100% Wool
Pile Height
0.47 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLR2301-268
Zoro #
G610347998
UPC #
889292475587
Country of Origin
India

Dimensions

Pile Height
0.47 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.62 in

Details

Color
Beige, Medium Gray
Shape
Runner
Material
Face: 100% Wool
Weight
12 lb
Features
Handmade
Includes
Care Label
Construction
Hand Tufted
Has Fringe
No
High/Low Texture
No
Backing
Canvas
Printed Design
No
Sub Style
Minimalist
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Style
Modern
Outdoor Safe
No

Description

This Skylar area rug is the perfect way to add an eye-catching focal point to any modern room. Made with a hand tufted construction, this wool rug offers medium pile for a plush feel underfoot. Quality craftsmanship and attention to detail make this piece a unique and timeless addition to your home decor. For best results, we recommend using with a rug pad not included. This beautiful area rug is made in India and will bring warmth and comfort to your living space for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.