Zoro Homepage

Skylar SLR-2302 Handmade Area Rug

  • Mfr # SLR2302-1014

  • Zoro # G010348076


product price: $1,675.00
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Style
Modern
Material
Face: 100% Wool
Pile Height
0.47 in
Shape
Rectangle
Length (In.)
168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLR2302-1014
Zoro #
G010348076
UPC #
889292475631
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0.47 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.62 in

Details

Color
Dusty Sage, Medium Gray, Light Sage
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
84 lb
Features
Handmade
High Traffic Compatible
Yes
Sub Style
Minimalist
Has Fringe
No
Printed Design
No
Backing
Canvas
Machine Washable
No
Outdoor Safe
No
Construction
Hand Tufted
Durable/Performance Rated
No
High/Low Texture
No

Description

This Skylar area rug is the perfect way to add an eye-catching focal point to any modern room. Made with a hand tufted construction, this wool rug offers medium pile for a plush feel underfoot. Quality craftsmanship and attention to detail make this piece a unique and timeless addition to your home decor. For best results, we recommend using with a rug pad not included. This beautiful area rug is made in India and will bring warmth and comfort to your living space for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.