
Skylar SLR-2302 Handmade Area Rug
Mfr # SLR2302-23
Zoro # G610348032
product price: $80.00
/ea
Free Shipping & Returns
Key Features
Color
Dusty Sage, Medium Gray, Light Sage
Style
Modern
Material
Face: 100% Wool
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLR2302-23
Zoro #
G610348032
UPC #
889292475662
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.47 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.62 in
Details
Color
Dusty Sage, Medium Gray, Light Sage
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
3.6 lb
Durable/Performance Rated
No
Sub Style
Minimalist
Printed Design
No
High/Low Texture
No
Construction
Hand Tufted
Outdoor Safe
No
Has Fringe
No
Backing
Canvas
High Traffic Compatible
Yes
Machine Washable
No
Description
This Skylar area rug is the perfect way to add an eye-catching focal point to any modern room. Made with a hand tufted construction, this wool rug offers medium pile for a plush feel underfoot. Quality craftsmanship and attention to detail make this piece a unique and timeless addition to your home decor. For best results, we recommend using with a rug pad not included. This beautiful area rug is made in India and will bring warmth and comfort to your living space for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.