
Skylar SLR-2303 Handmade Area Rug
Mfr # SLR2303-1215
Zoro # G410347884
product price: $2,155.99
/eaKey Features
Color
Natural, Pearl, Khaki
Style
Modern
Material
Face: 100% Wool
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLR2303-1215
Zoro #
G410347884
UPC #
889292579070
Country of Origin
India
Dimensions
Size
12 ft x 15 ft
Pile Height
0.47 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.62 in
Details
Color
Natural, Pearl, Khaki
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
108 lb
Sub Style
Minimalist
Machine Washable
No
Has Fringe
No
Primary Color
Natural
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No
Backing
Canvas
Durable/Performance Rated
No
Construction
Hand Tufted
High/Low Texture
No
Description
This Skylar area rug is the perfect way to add an eye-catching focal point to any modern room. Made with a hand tufted construction, this wool rug offers medium pile for a plush feel underfoot. Quality craftsmanship and attention to detail make this piece a unique and timeless addition to your home decor. For best results, we recommend using with a rug pad not included. This beautiful area rug is made in India and will bring warmth and comfort to your living space for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.