
Smithsonian SMI-2113 Handmade Area Rug
Mfr # SMI2113-69
Zoro # G710350232
product price: $2,040.00
/ea
Free Shipping & Returns
Key Features
Color
Blue, Beige
Style
Traditional
Material
Face: 100% NZ Wool
Pile Height
0.63 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMI2113-69
Zoro #
G710350232
UPC #
888473810650
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.63 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.86 in
Details
Color
Blue, Beige
Style
Traditional
Material
Face: 100% NZ Wool
Shape
Rectangle
Weight
47.52 lb
Features
Handmade
Includes
Care Label
Construction
Hand Tufted
Has Fringe
No
Machine Washable
No
Backing
Canvas
Printed Design
No
Outdoor Safe
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Description
Make a statement in your home with this Smithsonian area rug. The traditional style and high pile of New Zealand wool make this rug an exquisite addition to any space. Hand tufted construction from India ensures maximum quality, while spot cleaning is the recommended method for care. Complete the look by adding a rug pad, sold separately. Enhance your living area or bedroom with this beautiful piece today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.