Zoro Homepage

Smithsonian SMI-2113 Handmade Area Rug

  • Mfr # SMI2113-913

  • Zoro # G310350229


product price: $4,225.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Size
9 ft x 13 ft
Color
Blue, Beige
Style
Traditional
Material
Face: 100% NZ Wool
Pile Height
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMI2113-913
Zoro #
G310350229
UPC #
764262834901
Country of Origin
India

Dimensions

Size
9 ft x 13 ft
Pile Height
0.63 in
Length (In.)
156 in
Width (In.)
108 in
Thickness
0.86 in

Details

Color
Blue, Beige
Style
Traditional
Material
Face: 100% NZ Wool
Shape
Rectangle
Weight
102.96 lb
Includes
Care Label
Features
Handmade
Sub Style
Updated Traditional
Construction
Hand Tufted
Has Fringe
No
Durable/Performance Rated
No
Backing
Canvas
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No

Description

Make a statement in your home with this Smithsonian area rug. The traditional style and high pile of New Zealand wool make this rug an exquisite addition to any space. Hand tufted construction from India ensures maximum quality, while spot cleaning is the recommended method for care. Complete the look by adding a rug pad, sold separately. Enhance your living area or bedroom with this beautiful piece today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.