Zoro Homepage

Sofia SFA-2300 Area Rug , With Fringe

  • Mfr # SFA2300-9212

  • Zoro # G510368307


product price: $438.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray, Light Beige, Medium Brown
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Pile Height
0.39 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFA2300-9212
Zoro #
G510368307
UPC #
889292347730
Country of Origin
Turkey

Dimensions

Pile Height
0.39 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in
Size
9 ft 2 in x 12 ft

Details

Color
Gray, Light Beige, Medium Brown
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Features
Has Fringe
Includes
Care Label
Weight
45.1 lb
Construction
Machine Woven
Sub Style
Southwestern
Durable/Performance Rated
No
Primary Color
Pearl
Printed Design
No
Has Fringe
Yes
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Style
Rustic

Description

Bring a modern twist to your home with this stunning Southwestern Rustic area rug from the Sofia collection. The soft, medium pile is designed for high-traffic areas and features a unique fringe along its edges. Crafted in Turkey from durable polypropylene, this machine woven rug will be a stylish and comfortable addition to any room in your house. It's easy to care for - just spot clean with mild detergent when needed. For added stability and comfort, we recommend using a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.