Zoro Homepage

Sofia SFA-2301 Area Rug , With Fringe

  • Mfr # SFA2301-9212

  • Zoro # G410367950


product price: $431.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Cream, Charcoal, Light Beige, Gray
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Pile Height
0.39 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFA2301-9212
Zoro #
G410367950
UPC #
889292347785
Country of Origin
Turkey

Dimensions

Pile Height
0.39 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in
Size
9 ft 2 in x 12 ft

Details

Color
Cream, Charcoal, Light Beige, Gray
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Weight
45.1 lb
Features
Has Fringe
Includes
Care Label
Style
Global
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
Yes
Backing
No Backing
Primary Color
Ash
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Machine Woven
Sub Style
Bohemian

Description

The Sofia area rug is the perfect way to add a touch of global style to your living space. Its Bohemian inspired design features an eye-catching pattern that will bring a sophisticated and elegant atmosphere to any room. Crafted from high quality polypropylene, this machine woven piece has a medium pile making it perfect for high traffic areas. Plus, the fringe adds an extra layer of texture and charm that will truly stand out in any room. For best results, use with a rug pad for added comfort and stability. To keep its beauty intact, spot clean with mild detergent when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.