Zoro Homepage

Sofia SFA-2307 Area Rug , With Fringe

  • Mfr # SFA2307-9212

  • Zoro # G110348242


product price: $438.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Cream, Charcoal, Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFA2307-9212
Zoro #
G110348242
UPC #
889292348089
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.39 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in

Details

Color
Cream, Charcoal, Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
45.1 lb
Features
Has Fringe
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Has Fringe
Yes
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Bohemian
Primary Color
Metallic - Silver
Machine Washable
No

Description

This beautiful global-style Sofia area rug will be a stunning addition to any room. Featuring a fringe and medium pile, this polypropylene rug is perfect for high traffic areas. With machine woven construction and made in Turkey, you can trust that your purchase will last for years to come. For best results, pair with a rug pad sold separately. To clean, professional rug cleaning is recommended. Buy now and add classic style to your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.