
Sofia SFA-2308 Area Rug , With Fringe
Mfr # SFA2308-679
Zoro # G810348207
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Brown, Light Beige, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFA2308-679
Zoro #
G810348207
UPC #
889292348119
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.39 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in
Details
Color
Medium Brown, Light Beige, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
24.27 lb
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Has Fringe
Yes
High/Low Texture
No
Sub Style
Bohemian
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Primary Color
Slate Grey Taupe
Outdoor Safe
No
Description
This beautiful, bohemian-global inspired area rug will add a touch of international flair to any room in your home. Crafted from durable polypropylene for lasting use, this rug is perfect for high traffic areas and comes with fringe detailing along the edges. Its machine woven construction gives it a medium pile that's comfortable to walk on and helps protect your floors. With easy spot cleaning instructions, this rug can be kept looking like new for years to come. Plus, we recommend using a rug pad not included to keep it in place and protect your floors from scratches. Transform any room into an exotic oasis with the Sofia area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.