
Solana BOOC-2300 Machine Crafted Area Rug
Mfr # BOOC2300-31157
Zoro # G210337528
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Color
Burnt Orange, Ivory, Beige
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOOC2300-31157
Zoro #
G210337528
UPC #
889292503051
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 7 in
Pile Height
0.24 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.31 in
Details
Color
Burnt Orange, Ivory, Beige
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Has Fringe
No
Includes
Care Label
Outdoor Safe
No
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
Weight
7.47 lb
Features
Machine Crafted
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Bohemian
Printed Design
Yes
Description
Specially crafted for Becki Owens x Livabliss, the Solana Collection features a global printed design with warm tones to bring a high-end hand knotted look to your home. Inspired by artisan one-of-a-kind rugs, this collection brings rustic details that make it a unique way to add depth, color, and dimension to any space. This rug is made from durable materials in Turkey using neutral colors that will coordinate in any space, while adding a timeless design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.