Zoro Homepage

Solana BOOC-2301 Machine Crafted Area Rug

  • Mfr # BOOC2301-2773

  • Zoro # G910337330


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Burnt Orange
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOOC2301-2773
Zoro #
G910337330
UPC #
889292503136
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.31 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Ivory, Burnt Orange
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
High Traffic Compatible
Yes
Features
Machine Crafted
Construction
Machine Woven
Sub Style
Bohemian
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
Yes
Includes
Care Label
Backing
No Backing
Weight
6.44 lb
Style
Global
Has Fringe
No
Machine Washable
No
High/Low Texture
No

Description

The Solana Collection from Becki Owens x Livabliss is inspired by vintage one-of-a-kind rugs to bring a new, yet beautifully lived in feeling to any space. This collection features a warm, global printed design that creates a soft, yet sophisticated neutral foundation that will blend seamlessly with any existing dcor. The muted tones in this rug make it a versatile piece that would be perfect for any space. This rug is made from durable materials in Turkey that create a texture mimicking a high-end hand knotted rug for an affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.