
Solana BOOC-2301 Machine Crafted Area Rug
Mfr # BOOC2301-31157
Zoro # G310337305
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Burnt Orange
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOOC2301-31157
Zoro #
G310337305
UPC #
889292503143
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 7 in
Pile Height
0.24 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.31 in
Details
Color
Ivory, Burnt Orange
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Has Fringe
No
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
Features
Machine Crafted
High Traffic Compatible
Yes
Sub Style
Bohemian
Includes
Care Label
Weight
7.47 lb
High/Low Texture
No
Printed Design
Yes
Outdoor Safe
No
Backing
No Backing
Description
The Solana Collection from Becki Owens x Livabliss is inspired by vintage one-of-a-kind rugs to bring a new, yet beautifully lived in feeling to any space. This collection features a warm, global printed design that creates a soft, yet sophisticated neutral foundation that will blend seamlessly with any existing dcor. The muted tones in this rug make it a versatile piece that would be perfect for any space. This rug is made from durable materials in Turkey that create a texture mimicking a high-end hand knotted rug for an affordable price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.