
Solana BOOC-2301 Machine Crafted Area Rug
Mfr # BOOC2301-679
Zoro # G510337327
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Burnt Orange
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOOC2301-679
Zoro #
G510337327
UPC #
889292503167
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.24 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.31 in
Details
Color
Ivory, Burnt Orange
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Durable/Performance Rated
No
Backing
No Backing
Printed Design
Yes
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Has Fringe
No
Outdoor Safe
No
Features
Machine Crafted
Weight
20.13 lb
High Traffic Compatible
Yes
Sub Style
Bohemian
Includes
Care Label
Description
The Solana Collection from Becki Owens x Livabliss is inspired by vintage one-of-a-kind rugs to bring a new, yet beautifully lived in feeling to any space. This collection features a warm, global printed design that creates a soft, yet sophisticated neutral foundation that will blend seamlessly with any existing dcor. The muted tones in this rug make it a versatile piece that would be perfect for any space. This rug is made from durable materials in Turkey that create a texture mimicking a high-end hand knotted rug for an affordable price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.