
Solana BOOC-2301 Machine Crafted Area Rug
Mfr # BOOC2301-71010
Zoro # G210337351
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Burnt Orange
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOOC2301-71010
Zoro #
G210337351
UPC #
889292503174
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.24 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Ivory, Burnt Orange
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
High Traffic Compatible
Yes
Printed Design
Yes
Features
Machine Crafted
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
Weight
26.79 lb
Has Fringe
No
High/Low Texture
No
Sub Style
Bohemian
Backing
No Backing
Durable/Performance Rated
No
Description
The Solana Collection from Becki Owens x Livabliss is inspired by vintage one-of-a-kind rugs to bring a new, yet beautifully lived in feeling to any space. This collection features a warm, global printed design that creates a soft, yet sophisticated neutral foundation that will blend seamlessly with any existing dcor. The muted tones in this rug make it a versatile piece that would be perfect for any space. This rug is made from durable materials in Turkey that create a texture mimicking a high-end hand knotted rug for an affordable price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.