
Solana BOOC-2301 Machine Crafted Area Rug
Mfr # BOOC2301-9212
Zoro # G410337861
product price: $594.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Ivory, Burnt Orange
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOOC2301-9212
Zoro #
G410337861
UPC #
889292503181
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.31 in
Details
Color
Ivory, Burnt Orange
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Machine Washable
No
Weight
37.4 lb
Features
Machine Crafted
Sub Style
Bohemian
Has Fringe
No
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
Printed Design
Yes
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Description
The Solana Collection from Becki Owens x Livabliss is inspired by vintage one-of-a-kind rugs to bring a new, yet beautifully lived in feeling to any space. This collection features a warm, global printed design that creates a soft, yet sophisticated neutral foundation that will blend seamlessly with any existing dcor. The muted tones in this rug make it a versatile piece that would be perfect for any space. This rug is made from durable materials in Turkey that create a texture mimicking a high-end hand knotted rug for an affordable price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.