Zoro Homepage

Solana BOOC-2302 Machine Crafted Area Rug

  • Mfr # BOOC2302-2773

  • Zoro # G010337841


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Ivory, Black, Beige
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOOC2302-2773
Zoro #
G010337841
UPC #
889292592956
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.24 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.31 in

Details

Color
Ivory, Black, Beige
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Primary Color
Pearl
Weight
6.44 lb
Backing
No Backing
Machine Washable
No
Includes
Care Label
Features
Machine Crafted
Printed Design
Yes
Has Fringe
No
High/Low Texture
No
Sub Style
Bohemian

Description

Crafted for the Becki Owens x Livabliss line, the Solana Collection features a Moroccan printed design with sophisticated neutrals to bring a statement that blends seamlessly with any dcor to a variety of spaces. Inspired by one-of-a-kind rugs, Solana brings a high-end hand knotted look for less with the unique texture technique created with durable materials in Turkey. The charcoal colors of this rug will seamlessly add dimension and depth to any room, while adding a touch of character.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.