
Solana BOOC-2302 Machine Crafted Area Rug
Mfr # BOOC2302-537
Zoro # G410338141
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black, Beige
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOOC2302-537
Zoro #
G410338141
UPC #
889292419628
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.24 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.31 in
Details
Color
Ivory, Black, Beige
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Backing
No Backing
Printed Design
Yes
Primary Color
Pearl
High Traffic Compatible
Yes
Weight
12.47 lb
Machine Washable
No
High/Low Texture
No
Includes
Care Label
Sub Style
Bohemian
Durable/Performance Rated
No
Outdoor Safe
No
Features
Machine Crafted
Has Fringe
No
Construction
Machine Woven
Description
Crafted for the Becki Owens x Livabliss line, the Solana Collection features a Moroccan printed design with sophisticated neutrals to bring a statement that blends seamlessly with any dcor to a variety of spaces. Inspired by one-of-a-kind rugs, Solana brings a high-end hand knotted look for less with the unique texture technique created with durable materials in Turkey. The charcoal colors of this rug will seamlessly add dimension and depth to any room, while adding a touch of character.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.