
Solana BOOC-2302 Machine Crafted Area Rug
Mfr # BOOC2302-679
Zoro # G010338176
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black, Beige
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOOC2302-679
Zoro #
G010338176
UPC #
889292592987
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.24 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.31 in
Details
Color
Ivory, Black, Beige
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Outdoor Safe
No
Machine Washable
No
High/Low Texture
No
Printed Design
Yes
Has Fringe
No
Features
Machine Crafted
Construction
Machine Woven
Primary Color
Pearl
Sub Style
Bohemian
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Weight
20.13 lb
Includes
Care Label
Description
Crafted for the Becki Owens x Livabliss line, the Solana Collection features a Moroccan printed design with sophisticated neutrals to bring a statement that blends seamlessly with any dcor to a variety of spaces. Inspired by one-of-a-kind rugs, Solana brings a high-end hand knotted look for less with the unique texture technique created with durable materials in Turkey. The charcoal colors of this rug will seamlessly add dimension and depth to any room, while adding a touch of character.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.