
Solana BOOC-2303 Machine Crafted Area Rug
Mfr # BOOC2303-2239
Zoro # G510338256
product price: $58.69
/eaKey Features
Color
Ivory, Black, Beige
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOOC2303-2239
Zoro #
G510338256
UPC #
889292593021
Country of Origin
Turkey
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.24 in
Length (In.)
45.28 in
Width (In.)
26.22 in
Thickness
0.31 in
Details
Color
Ivory, Black, Beige
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Primary Color
Pearl
Backing
No Backing
Machine Washable
No
Features
Machine Crafted
High Traffic Compatible
Yes
Sub Style
Bohemian
Has Fringe
No
Durable/Performance Rated
No
Printed Design
Yes
High/Low Texture
No
Weight
2.8 lb
Outdoor Safe
No
Construction
Machine Woven
Includes
Care Label
Description
This Solana Rug from the Becki Owens x Livabliss line brings together global elements with vintage, one-of-a-kind inspiration to create a new, yet lived in ambiance within any type of space. The neutral gray design in this rug creates a versatile foundation of character, dimension and style to add a subtle statement to any room. This collection was woven in Turkey with durable, synthetic fibers to create a handmade look and feel that does not compromise in any area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.