Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solana BOOC-2303 Machine Crafted Area Rug

  • Mfr # BOOC2303-2773

  • Zoro # G510338225


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Black, Beige
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOOC2303-2773
Zoro #
G510338225
UPC #
889292593038
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.31 in

Details

Color
Ivory, Black, Beige
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Features
Machine Crafted
Construction
Machine Woven
Durable/Performance Rated
No
Weight
6.44 lb
Backing
No Backing
Sub Style
Bohemian
Machine Washable
No
Style
Global
High/Low Texture
No
Includes
Care Label
Printed Design
Yes
Primary Color
Pearl

Description

This Solana Rug from the Becki Owens x Livabliss line brings together global elements with vintage, one-of-a-kind inspiration to create a new, yet lived in ambiance within any type of space. The neutral gray design in this rug creates a versatile foundation of character, dimension and style to add a subtle statement to any room. This collection was woven in Turkey with durable, synthetic fibers to create a handmade look and feel that does not compromise in any area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.