
Solana BOOC-2303 Machine Crafted Area Rug
Mfr # BOOC2303-9212
Zoro # G510337945
product price: $612.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Ivory, Black, Beige
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOOC2303-9212
Zoro #
G510337945
UPC #
889292593083
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.31 in
Details
Color
Ivory, Black, Beige
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Primary Color
Pearl
Backing
No Backing
High/Low Texture
No
Features
Machine Crafted
Weight
37.4 lb
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Bohemian
Machine Washable
No
Includes
Care Label
Construction
Machine Woven
Printed Design
Yes
Description
This Solana Rug from the Becki Owens x Livabliss line brings together global elements with vintage, one-of-a-kind inspiration to create a new, yet lived in ambiance within any type of space. The neutral gray design in this rug creates a versatile foundation of character, dimension and style to add a subtle statement to any room. This collection was woven in Turkey with durable, synthetic fibers to create a handmade look and feel that does not compromise in any area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.