Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar SOR-2309 Area Rug , With Fringe

  • Mfr # SOR2309-1215

  • Zoro # G810363699


product price: $6,995.00
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Size
12 ft x 15 ft
Color
Gray, Light Gray, Charcoal, Black
Style
Modern
Material
Face: 70% Viscose, 30% Acrylic
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOR2309-1215
Zoro #
G810363699
UPC #
192201251418
Country of Origin
Turkey

Dimensions

Size
12 ft x 15 ft
Pile Height
0.28 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.31 in

Details

Color
Gray, Light Gray, Charcoal, Black
Style
Modern
Material
Face: 70% Viscose, 30% Acrylic
Shape
Rectangle
Features
Has Fringe
Weight
113.11 lb
Includes
Care Label
High Traffic Compatible
Not Recommended for High Traffic Areas
Durable/Performance Rated
No
Sub Style
Mid-Century
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
Has Fringe
Yes
Outdoor Safe
No
Printed Design
No
High/Low Texture
Yes

Description

Introducing the Solar area rug, a perfect blend of Mid-Century Modern style and luxurious texture. Crafted from a combination of Viscose and Acrylic materials, this rug is soft to the touch yet durable enough to withstand high traffic areas. With its machine woven construction and medium pile, this piece offers a classic look with modern charm. The subtle fringe gives it an added touch of sophistication that will instantly elevate any room in your home. For easy maintenance, simply spot clean with a dry cloth as needed. This exquisite rug is made in Turkey and comes complete with a recommended rug pad for optimal performance and longevity. Bring an air of elegance to your living space today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.