
Solar SOR-2309 Area Rug , With Fringe
Mfr # SOR2309-35
Zoro # G410363655
product price: $615.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Light Gray, Charcoal, Black
Style
Modern
Material
Face: 70% Viscose, 30% Acrylic
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOR2309-35
Zoro #
G410363655
UPC #
192201251449
Country of Origin
Turkey
Dimensions
Size
3 ft 1 in x 5 ft
Pile Height
0.28 in
Length (In.)
59.84 in
Width (In.)
37.4 in
Thickness
0.31 in
Details
Color
Gray, Light Gray, Charcoal, Black
Style
Modern
Material
Face: 70% Viscose, 30% Acrylic
Shape
Rectangle
Includes
Care Label
Weight
9.79 lb
Features
Has Fringe
High/Low Texture
Yes
Construction
Machine Woven
Has Fringe
Yes
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Sub Style
Mid-Century
Outdoor Safe
No
Description
Introducing the Solar area rug, a perfect blend of Mid-Century Modern style and luxurious texture. Crafted from a combination of Viscose and Acrylic materials, this rug is soft to the touch yet durable enough to withstand high traffic areas. With its machine woven construction and medium pile, this piece offers a classic look with modern charm. The subtle fringe gives it an added touch of sophistication that will instantly elevate any room in your home. For easy maintenance, simply spot clean with a dry cloth as needed. This exquisite rug is made in Turkey and comes complete with a recommended rug pad for optimal performance and longevity. Bring an air of elegance to your living space today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.