Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar SOR-2310 Area Rug , With Fringe

  • Mfr # SOR2310-1215

  • Zoro # G910363377


product price: $6,995.00
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Size
12 ft x 15 ft
Color
Black, Gray, Charcoal, Light Gray
Style
Traditional
Material
Face: 70% Viscose, 30% Acrylic
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOR2310-1215
Zoro #
G910363377
UPC #
192201251517
Country of Origin
Turkey

Dimensions

Size
12 ft x 15 ft
Pile Height
0.28 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.31 in

Details

Color
Black, Gray, Charcoal, Light Gray
Style
Traditional
Material
Face: 70% Viscose, 30% Acrylic
Shape
Rectangle
Features
Has Fringe
Weight
113.11 lb
Includes
Care Label
Machine Washable
No
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
Yes
High/Low Texture
Yes
Printed Design
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Backing
No Backing
High Traffic Compatible
Not Recommended for High Traffic Areas

Description

The Solar area rug is the perfect choice for any room in your home. With its beautiful Updated Traditional style, it will add a classic yet modern look to your space. This machine woven rug features a blend of premium Viscose and Acrylic fibers that create a medium pile, perfect for high traffic areas. The fringe adds an extra touch of elegance and sophistication. Expertly crafted in Turkey, this area rug is sure to make a statement in any room of your home. For best results we recommend using with a rug pad sold separately. To keep this rug looking its best, spot clean with dry cloth as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.