Zoro Homepage

Solar SOR-2310 Area Rug , With Fringe

  • Mfr # SOR2310-576

  • Zoro # G910364336


product price: $1,345.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 7 in
Color
Black, Gray, Charcoal, Light Gray
Style
Traditional
Material
Face: 70% Viscose, 30% Acrylic
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOR2310-576
Zoro #
G910364336
UPC #
192201251579
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.28 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.31 in

Details

Color
Black, Gray, Charcoal, Light Gray
Style
Traditional
Material
Face: 70% Viscose, 30% Acrylic
Shape
Rectangle
Includes
Care Label
Weight
24.95 lb
Features
Has Fringe
Construction
Machine Woven
High Traffic Compatible
Not Recommended for High Traffic Areas
Machine Washable
No
Printed Design
No
High/Low Texture
Yes
Backing
No Backing
Has Fringe
Yes
Sub Style
Updated Traditional
Durable/Performance Rated
No
Outdoor Safe
No

Description

The Solar area rug is the perfect choice for any room in your home. With its beautiful Updated Traditional style, it will add a classic yet modern look to your space. This machine woven rug features a blend of premium Viscose and Acrylic fibers that create a medium pile, perfect for high traffic areas. The fringe adds an extra touch of elegance and sophistication. Expertly crafted in Turkey, this area rug is sure to make a statement in any room of your home. For best results we recommend using with a rug pad sold separately. To keep this rug looking its best, spot clean with dry cloth as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.