
Solar SOR-2311 Area Rug , With Fringe
Mfr # SOR2311-9613
Zoro # G110364440
product price: $2,254.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
Color
Gray, Light Gray, Charcoal, Black
Style
Traditional
Material
Face: 70% Viscose, 30% Acrylic
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOR2311-9613
Zoro #
G110364440
UPC #
192201251692
Country of Origin
Turkey
Dimensions
Size
9 ft 10 in x 13 ft 1 in
Pile Height
0.28 in
Length (In.)
157.48 in
Width (In.)
118.11 in
Thickness
0.31 in
Details
Color
Gray, Light Gray, Charcoal, Black
Style
Traditional
Material
Face: 70% Viscose, 30% Acrylic
Shape
Rectangle
Includes
Care Label
Weight
81.37 lb
Features
Has Fringe
Printed Design
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Has Fringe
Yes
Sub Style
Updated Traditional
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven
High/Low Texture
Yes
Description
This Solar area rug is the perfect addition to any room in your home. Its Updated Traditional style and machine-woven construction make it a timeless piece that you can enjoy for years to come. The combination of Acrylic and Viscose give it a soft, plush feel underfoot with medium pile height. This rug is also perfect for high traffic areas due to its durability. To keep this beauty looking its best, spot clean with a dry cloth and use with an appropriate rug pad for added comfort and safety. Crafted in Turkey, this exquisite piece will be sure to bring beauty and sophistication into your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.