Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar SOR-2312 Area Rug , With Fringe

  • Mfr # SOR2312-38

  • Zoro # G610364421


product price: $980.00
/ea
Free Shipping & Returns

Key Features

Size
3 ft 1 in x 8 ft
Color
Gray, Teal, Dark Blue, Light Gray, Charcoal
Style
Traditional
Material
Face: 70% Viscose, 30% Acrylic
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOR2312-38
Zoro #
G610364421
UPC #
192201251753
Country of Origin
Turkey

Dimensions

Size
3 ft 1 in x 8 ft
Pile Height
0.28 in
Length (In.)
96.06 in
Width (In.)
37.4 in
Thickness
0.31 in

Details

Color
Gray, Teal, Dark Blue, Light Gray, Charcoal
Style
Traditional
Material
Face: 70% Viscose, 30% Acrylic
Shape
Runner
Features
Has Fringe
Weight
15.72 lb
Includes
Care Label
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Durable/Performance Rated
No
High/Low Texture
Yes
Sub Style
Updated Traditional
Has Fringe
Yes
Printed Design
No
Backing
No Backing
Machine Washable
No

Description

This Solar area rug is the perfect addition to any room in your home. Its Updated Traditional style and machine-woven construction make it a timeless piece that you can enjoy for years to come. The combination of Acrylic and Viscose give it a soft, plush feel underfoot with medium pile height. This rug is also perfect for high traffic areas due to its durability. To keep this beauty looking its best, spot clean with a dry cloth and use with an appropriate rug pad for added comfort and safety. Crafted in Turkey, this exquisite piece will be sure to bring beauty and sophistication into your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.