
Solar SOR-2315 Area Rug , With Fringe
Mfr # SOR2315-1014
Zoro # G810365464
product price: $2,444.99
/eaKey Features
Color
Gray, Light Gray, Light Beige, Light Slate, Black
Style
Traditional
Material
Face: 70% Viscose, 30% Acrylic
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOR2315-1014
Zoro #
G810365464
UPC #
192201272611
Country of Origin
Turkey
Dimensions
Size
10 ft x 14 ft
Pile Height
0.28 in
Length (In.)
168.11 in
Width (In.)
120.08 in
Thickness
0.31 in
Details
Color
Gray, Light Gray, Light Beige, Light Slate, Black
Style
Traditional
Material
Face: 70% Viscose, 30% Acrylic
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
88.32 lb
Backing
No Backing
Machine Washable
No
Printed Design
No
High/Low Texture
Yes
Sub Style
Updated Traditional
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
Yes
High Traffic Compatible
Not Recommended for High Traffic Areas
Description
Bring traditional style and modern functionality to your home with this beautiful solar area rug. Crafted from durable Acrylic and Viscose fibers, this high traffic rug has a medium pile height for maximum comfort. With a lustrous sheen, high/low construction and machine woven construction, it's sure to be a timeless addition to your decor. Featuring a fringe detail, this Turkish-made rug is designed for years of use. Use with an appropriate rug pad for added stability and protection. Professional cleaning only recommended for long-term care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.