
Solar SOR-2316 Area Rug , With Fringe
Mfr # SOR2316-1215
Zoro # G710366707
product price: $6,995.00
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Color
Gray, Light Gray, Light Beige, Dusty Pink, Red, Blue
Style
Traditional
Material
Face: 70% Viscose, 30% Acrylic
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOR2316-1215
Zoro #
G710366707
UPC #
192201272727
Country of Origin
Turkey
Dimensions
Size
12 ft x 15 ft
Pile Height
0.28 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.31 in
Details
Color
Gray, Light Gray, Light Beige, Dusty Pink, Red, Blue
Style
Traditional
Material
Face: 70% Viscose, 30% Acrylic
Shape
Rectangle
Weight
113.11 lb
Includes
Care Label
Features
Has Fringe
Backing
No Backing
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Outdoor Safe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
High/Low Texture
Yes
Construction
Machine Woven
Has Fringe
Yes
Description
This Solar area rug is the perfect addition to any room. The traditional style and fringe add a touch of elegance, while the high traffic and machine woven construction make it durable enough to withstand everyday wear and tear. Crafted from a combination of Acrylic and Viscose, this medium pile area rug has a lustrous sheen that will brighten up any space. Made in Turkey, this rug comes with a recommendation for use with a rug pad for extra protection. For best results, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.