Zoro Homepage

Solar SOR-2316 Area Rug , With Fringe

  • Mfr # SOR2316-9613

  • Zoro # G110366390


product price: $5,035.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Style
Traditional
Material
Face: 70% Viscose, 30% Acrylic
Pile Height
0.28 in
Shape
Rectangle
Length (In.)
157.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOR2316-9613
Zoro #
G110366390
UPC #
192201272802
Country of Origin
Turkey

Dimensions

Size
9 ft 10 in x 13 ft 1 in
Pile Height
0.28 in
Length (In.)
157.48 in
Width (In.)
118.11 in
Thickness
0.31 in

Details

Color
Gray, Light Gray, Light Beige, Dusty Pink, Red, Blue
Style
Traditional
Material
Face: 70% Viscose, 30% Acrylic
Shape
Rectangle
Features
Has Fringe
Weight
81.37 lb
Includes
Care Label
High/Low Texture
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Sub Style
Updated Traditional
Backing
No Backing
Outdoor Safe
No
Has Fringe
Yes

Description

This Solar area rug is the perfect addition to any room. The traditional style and fringe add a touch of elegance, while the high traffic and machine woven construction make it durable enough to withstand everyday wear and tear. Crafted from a combination of Acrylic and Viscose, this medium pile area rug has a lustrous sheen that will brighten up any space. Made in Turkey, this rug comes with a recommendation for use with a rug pad for extra protection. For best results, professional cleaning is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.