Zoro Homepage

Soldado SOD-2300 Machine Crafted Area Rug

  • Mfr # SOD2300-679

  • Zoro # G310357440


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
White, Medium Gray, Blue, Dark Blue, Rust, Mustard
Style
Area Rug
Material
Face: 85% Polypropylene, 15% Polyester; Warp: 100% Jute
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOD2300-679
Zoro #
G310357440
UPC #
889292543699
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.35 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.47 in

Details

Color
White, Medium Gray, Blue, Dark Blue, Rust, Mustard
Style
Area Rug
Material
Face: 85% Polypropylene, 15% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
21.31 lb
Features
Machine Crafted
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Primary Color
Light Silver
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Outdoor Safe
No

Description

Welcome warmth and comfort to your living space with the Soldado area rug. This luxurious piece is machine woven in Turkey from polypropylene and polyester for lasting quality and beauty. The medium pile of this rug makes it perfect for a high traffic area, offering softness underfoot while being durable enough to withstand everyday use. Its subtle pattern is sure to bring an inviting atmosphere into any room. For optimal performance, pair with a rug pad not included. To clean, spot clean with mild detergent as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.