
Soldado SOD-2301 Machine Crafted Area Rug (Discontinued)
- Mfr # SOD2301-679
- Zoro # G910358601
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOD2301-679
Zoro #
G910358601
UPC #
889292543583
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.35 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.47 in
Details
Color
Medium Gray, White, Light Brown
Style
Area Rug
Material
Face: 85% Polypropylene, 15% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
21.31 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Primary Color
Pale Slate
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Construction
Machine Woven
Backing
No Backing
Description
The Soldado Area Rug is an ideal fit for any room in your home. This machine-woven area rug is crafted from Polypropylene and Polyester, making it durable and perfect for high-traffic areas. Its medium pile makes it soft to the touch while its classic style provides a timeless look that will never go out of fashion. With its simple design, this rug will easily blend into any existing decor. For optimal performance, we recommend using a rug pad not included. To keep your Soldado Area Rug looking great for years to come, spot clean with mild detergent when necessary. Make sure to take advantage of this beautiful area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.