Zoro Homepage

Soldado SOD-2302 Machine Crafted Area Rug

  • Mfr # SOD2302-679

  • Zoro # G110358715


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
White, Medium Gray, Dark Blue, Blue, Rust, Mustard
Style
Area Rug
Material
Face: 85% Polypropylene, 15% Polyester; Warp: 100% Jute
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOD2302-679
Zoro #
G110358715
UPC #
889292544283
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.35 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.47 in

Details

Color
White, Medium Gray, Dark Blue, Blue, Rust, Mustard
Style
Area Rug
Material
Face: 85% Polypropylene, 15% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
21.31 lb
Features
Machine Crafted
Includes
Care Label
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Primary Color
Off-White
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No

Description

Experience a touch of beauty and luxury with the Soldado area rug. Boasting a sophisticated and stylish design, this machine woven piece is crafted with a blend of Polypropylene and Polyester for an exquisite feel. Perfect for high traffic areas, this medium pile area rug will add the perfect finishing touch to any room. Plus, it is easy to maintain - just spot clean with mild detergent as needed! Add some elegance and comfort to your space today with the Soldado area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.