Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldado SOD-2306 Machine Crafted Area Rug

  • Mfr # SOD2306-2211

  • Zoro # G910358502


product price: $23.15
/ea

Key Features

Size
2 ft x 2 ft 11 in
Color
White, Medium Gray, Blue, Rust, Dark Blue, Mustard
Style
Area Rug
Material
Face: 85% Polypropylene, 15% Polyester; Warp: 100% Jute
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOD2306-2211
Zoro #
G910358502
UPC #
889292543606
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.35 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.47 in

Details

Color
White, Medium Gray, Blue, Rust, Dark Blue, Mustard
Style
Area Rug
Material
Face: 85% Polypropylene, 15% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
2.09 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Outdoor Safe
No
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
Primary Color
Light Silver

Description

The Soldado area rug is perfect for bringing a touch of elegance to any room. This stunning machine-woven piece features a beautiful style that will add a sophisticated touch to your decor. The medium pile provides excellent cushioning while the polypropylene and polyester construction ensures long-lasting durability. It's also well-suited for high traffic areas, making it ideal for busy family spaces. Plus, its easy care instructions make upkeep a breeze! Add this sophisticated piece to your home today and enjoy its timeless beauty for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.