
Soldado SOD-2307 Machine Crafted Area Rug
Mfr # SOD2307-2211
Zoro # G010359591
product price: $23.15
/eaKey Features
Color
Medium Gray, White, Blue, Dark Blue, Light Brown
Style
Area Rug
Material
Face: 85% Polypropylene, 15% Polyester; Warp: 100% Jute
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOD2307-2211
Zoro #
G010359591
UPC #
889292543620
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.35 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.47 in
Details
Color
Medium Gray, White, Blue, Dark Blue, Light Brown
Style
Area Rug
Material
Face: 85% Polypropylene, 15% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
2.09 lb
Includes
Care Label
Features
Machine Crafted
Machine Washable
No
Primary Color
Pale Slate
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Construction
Machine Woven
Description
The Soldado area rug is perfect for bringing a touch of elegance to any room. This stunning machine-woven piece features a beautiful style that will add a sophisticated touch to your decor. The medium pile provides excellent cushioning while the polypropylene and polyester construction ensures long-lasting durability. It's also well-suited for high traffic areas, making it ideal for busy family spaces. Plus, its easy care instructions make upkeep a breeze! Add this sophisticated piece to your home today and enjoy its timeless beauty for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.