
Soldado SOD-2307 Machine Crafted Area Rug
Mfr # SOD2307-537
Zoro # G310359604
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, White, Blue, Dark Blue, Light Brown
Style
Area Rug
Material
Face: 85% Polypropylene, 15% Polyester; Warp: 100% Jute
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOD2307-537
Zoro #
G310359604
UPC #
889292544405
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.47 in
Details
Color
Medium Gray, White, Blue, Dark Blue, Light Brown
Style
Area Rug
Material
Face: 85% Polypropylene, 15% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
13.21 lb
Includes
Care Label
Has Fringe
No
Backing
No Backing
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
Primary Color
Pale Slate
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
The Soldado area rug is perfect for bringing a touch of elegance to any room. This stunning machine-woven piece features a beautiful style that will add a sophisticated touch to your decor. The medium pile provides excellent cushioning while the polypropylene and polyester construction ensures long-lasting durability. It's also well-suited for high traffic areas, making it ideal for busy family spaces. Plus, its easy care instructions make upkeep a breeze! Add this sophisticated piece to your home today and enjoy its timeless beauty for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.