Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldado SOD-2308 Machine Crafted Area Rug

  • Mfr # SOD2308-537

  • Zoro # G310359703


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
White, Medium Gray, Dark Blue, Blue
Style
Area Rug
Material
Face: 85% Polypropylene, 15% Polyester; Warp: 100% Jute
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOD2308-537
Zoro #
G310359703
UPC #
889292543514
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.47 in

Details

Color
White, Medium Gray, Dark Blue, Blue
Style
Area Rug
Material
Face: 85% Polypropylene, 15% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
13.21 lb
Includes
Care Label
Primary Color
Light Silver
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven

Description

This Soldado area rug will bring an elegant and timeless style to any room. Crafted with a combination of Polypropylene and Polyester, this machine woven area rug is perfect for high traffic areas. With its medium pile height, it adds just the right amount of texture and comfort to your living space. The polyester material offers durability and stain resistance while the polypropylene gives it a soft feel underfoot. Plus, the Turkish construction ensures that this rug is built to last. Add this beautiful piece to any room in your home for a stylish upgrade!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.