Sorrento SOT-2300 Handmade Area Rug

  • Mfr # SOT2300-1215

  • Zoro # G210349095


product price: $2,980.00
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Size
12 ft x 15 ft
Color
Beige, Taupe
Style
Modern
Material
Face: 70% Wool, 30% Nylon
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOT2300-1215
Zoro #
G210349095
UPC #
888473877738
Country of Origin
India

Dimensions

Size
12 ft x 15 ft
Pile Height
0.39 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.51 in

Details

Color
Beige, Taupe
Style
Modern
Material
Face: 70% Wool, 30% Nylon
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
156.6 lb
Backing
Canvas
Sub Style
Minimalist
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
Yes
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Construction
Hand Tufted

Description

Make a statement in your home with this Sorrento area rug. Boasting a modern style, this hand tufted rug is made of a combination of nylon and wool for durability and softness. The high/low construction adds texture to the room, while the medium pile provides comfort underfoot. Made in India, it's recommended to use with a rug pad and spot clean only for easy maintenance. Add this Sorrento area rug to any space for an instant update.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.