
Sorrento SOT-2300 Handmade Area Rug
Mfr # SOT2300-46
Zoro # G510349078
product price: $400.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Taupe
Style
Modern
Material
Face: 70% Wool, 30% Nylon
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOT2300-46
Zoro #
G510349078
UPC #
888473877776
Country of Origin
India
Dimensions
Size
4 ft x 6 ft
Pile Height
0.39 in
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.51 in
Details
Color
Beige, Taupe
Style
Modern
Material
Face: 70% Wool, 30% Nylon
Shape
Rectangle
Features
Handmade
Weight
20.88 lb
Includes
Care Label
Backing
Canvas
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Minimalist
Outdoor Safe
No
Has Fringe
No
Construction
Hand Tufted
Machine Washable
No
High/Low Texture
Yes
Description
Make a statement in your home with this Sorrento area rug. Boasting a modern style, this hand tufted rug is made of a combination of nylon and wool for durability and softness. The high/low construction adds texture to the room, while the medium pile provides comfort underfoot. Made in India, it's recommended to use with a rug pad and spot clean only for easy maintenance. Add this Sorrento area rug to any space for an instant update.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.