
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOT2304-1215
Zoro #
G310349186
UPC #
888473878131
Country of Origin
India
Dimensions
Size
12 ft x 15 ft
Pile Height
0.39 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.51 in
Details
Color
Gray
Style
Modern
Material
Face: 70% Wool, 30% Nylon
Shape
Rectangle
Includes
Care Label
Weight
156.6 lb
Features
Handmade
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Minimalist
Backing
Canvas
Construction
Hand Tufted
Outdoor Safe
No
Has Fringe
No
High/Low Texture
Yes
Durable/Performance Rated
No
Description
Make a statement in your home with this Sorrento area rug. Boasting a modern style, this hand tufted rug is made of a combination of nylon and wool for durability and softness. The high/low construction adds texture to the room, while the medium pile provides comfort underfoot. Made in India, it's recommended to use with a rug pad and spot clean only for easy maintenance. Add this Sorrento area rug to any space for an instant update.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.